
Lift-Off Clamp Cover, Type 12, 8.00x8.00x4.00, Gray, Mild Steel
Mfr # A808LP
Zoro # G6829543
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P8G, A8P8
Size
8 x 8 x 4 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A808LP
Zoro #
G6829543
UPC #
783510292553
Country of Origin
Mexico
Dimensions
Size
8 x 8 x 4 in
Height
8 in
Width
8 in
Depth
4 in
Overall Width
8.94 in
Thickness
14 ga / 1.9 mm
Overall Length
9-1/2 in
Panel Size
6.75 x 6.88 in / 171 x 175 mm
Overall Dimensions
9.50 x 8.94 in / 241 x 227 mm
Details
Item
Lift-Off Clamp Cover,Type 12,8.00x8.00
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P8G, A8P8
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Application
Indoor
Gauge
14 ga
Color
Gray
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
14.80 lb
Conductive Panel
A8P8G
Panel
A8P8
Mounting
8.75 x 6.00 in / 222 x 154 mm
Protection Rating
NEMA Type 12; IP65
Description
Lift-Off Clamp Cover,Type 12,8.00x8.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.