Zoro Homepage

Lifting Angles, fits Front/ Back, Steel

  • Mfr # PJLBFB

  • Zoro # G6782537


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Gauge
10 ga
Color
Unpainted
Thickness
10 ga / 3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJLBFB
Zoro #
G6782537
UPC #
783510226299
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Lifting Angles,Fits Front/ Back,Steel
Material
Mild Steel
Finish
Zinc Plated
Gauge
10 ga
Color
Unpainted
Series
ProLine
Weight
3 lb

Description

Lifting Angles,Fits Front/ Back,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.