Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Angles, Fits Side /side, Steel

  • Mfr # PJLBSS

  • Zoro # G5851467


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
10 ga
Thickness
10 ga / 3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJLBSS
Zoro #
G5851467
UPC #
783510226398
Country of Origin
Mexico

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Lifting Angles,Fits Side /side,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
10 ga
Series
ProLine
Weight
3 lb

Description

Lifting Angles,Fits Side /side,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.