Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Eyes, fits Frames, Steel

  • Mfr # PLEM12

  • Zoro # G6819524


product price: $57.79
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
1.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLEM12
Zoro #
G6819524
UPC #
783510969301
Country of Origin
Mexico

Details

Item
Lifting Eyes,Fits Frames,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
1.70 lb

Description

Lifting Eyes,Fits Frames,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.