Zoro Homepage
This item is Discontinued.
Nvent Hoffman Light Kit, LED, 1.79in. H x 15in. L LED24V15

Light Kit, LED, 1.79in. H x 15in. L (Discontinued)

  • Mfr # LED24V15
  • Zoro # G8752764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED24V15
Zoro #
G8752764
UPC #
783510365653
Country of Origin
Unknown

Dimensions

Length
15.00"
Height
1.79"
Length (Straight Wireway)
15.0 in

Details

Item
Light Kit
Application
Provide Interior Enclosure Lighting
For Use With
Any Enclosure Greater Than 15" Length
Sub-Category
Lighting Accessories
Accessory Type
Light Kit

Description

Light Kit, For Use With Any Enclosure Greater Than 15 in Length, Sub-Category Lighting Accessories, Application Provide Interior Enclosure Lighting, Height 1.79 in, Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.