Zoro Homepage

Lock Inserts, 7mm Square

  • Mfr # CLKSM7

  • Zoro # G6807204


product price: $46.39
/ea

Key Features

Material
Mild Steel
Finish
Textured
Color
Black
Size
7 mm Square in
Series
Concept
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLKSM7
Zoro #
G6807204
UPC #
783510474102
Country of Origin
Germany

Dimensions

Size
7 mm Square in

Details

Item
Lock Inserts,7mm Square
Material
Mild Steel
Finish
Textured
Color
Black
Series
Concept
Weight
0.14 lb

Description

Lock Inserts,7mm Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.