Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Inserts, SS Type 316

  • Mfr # LLKSM7SS

  • Zoro # G5859325


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Tumble
Color
Unpainted
Series
InLine
Weight
0.10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLKSM7SS
Zoro #
G5859325
UPC #
783510617004
Country of Origin
United States

Details

Item
Lock Inserts,SS Type 316
Material
Stainless Steel 304
Finish
Tumble
Color
Unpainted
Series
InLine
Weight
0.10 lb

Description

Lock Inserts,SS Type 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.