
Lock Inserts, Steel
Mfr # LLKDB
Zoro # G5858144
product price: $43.29
/eaKey Features
Material
Mild Steel
Finish
Textured
Color
Black
Weight
0.16 lb
Series
InLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLKDB
Zoro #
G5858144
UPC #
783510537203
Country of Origin
United States
Details
Item
Lock Inserts,Steel
Material
Mild Steel
Finish
Textured
Color
Black
Weight
0.16 lb
Series
InLine
Description
Lock Inserts,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.