Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Inserts, Steel

  • Mfr # LLKDBM3

  • Zoro # G6809575


product price: $43.29
/ea

Key Features

Material
Mild Steel
Finish
Textured
Color
Black
Weight
0.14 lb
Series
InLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKDBM3
Zoro #
G6809575
UPC #
783510537401
Country of Origin
United States

Details

Item
Lock Inserts,Steel
Material
Mild Steel
Finish
Textured
Color
Black
Weight
0.14 lb
Series
InLine

Description

Lock Inserts,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.