Lock Kit, NOVAL Accessory, Steel
Mfr # ACLJIC
Zoro # G8752125
product price: $65.55
/eaKey Features
Material
Steel
Color
Natural
Application
Lock Clamp Cover Junction Boxes
For Use With
Junction Boxes
Sub-Category
Locking Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACLJIC
Zoro #
G8752125
UPC #
783510255800
Country of Origin
United States
Dimensions
Width
5 in
Length
7.40 in
Height
1.00 inch
Details
Item
Lock Kit
Material
Steel
Color
Natural
Application
Lock Clamp Cover Junction Boxes
For Use With
Junction Boxes
Sub-Category
Locking Accessories
Includes
(2) Keys
Finish
Chrome Plated
Features
Designed for Field Installation in Standard Clamp-Cover Junction Boxes, One Hole Must Be Drilled or Punched in the Cover to Receive the Cylinder Lock
Box Type
Junction Box
Description
Lock Kit, Material Steel, Finish Chrome Plated, For Use With Junction Boxes, Sub-Category Locking Accessories, Application Lock Clamp Cover Junction Boxes, Includes (2) Keys, Features Designed for Field Installation in Standard Clamp-Cover Junction Boxes, One Hole Must Be Drilled or Punched in the Cover to Receive the Cylinder Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.