
1/4 Turn Latch Electrical Enclosures, 20 in H, 6.62 in D, 16 in W, 1, Steel
Mfr # A2016AT1PP
Zoro # G5836943
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6.62 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2016AT1PP
Zoro #
G5836943
UPC #
783510160869
Country of Origin
Mexico
Dimensions
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6.62 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
IP Rating
IP30
Features
1 Indoor, electrical protection
Weight
24.1
Description
Locking Integrated Perforated Panel Encl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.