Zoro Homepage

Locking Utility Cabinets, Type 1, 12.00x

  • Mfr # A12122UC

  • Zoro # G5828473


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Width
12 in
Size
12 x 12 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12122UC
Zoro #
G5828473
UPC #
783510147662
Country of Origin
Mexico

Dimensions

Width
12 in
Size
12 x 12 x 2 in
Height
12 in
Depth
2 in
Thickness
16 ga / 1.52 mm

Details

Item
Locking Utility Cabinets,Type 1,12.00x
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Weight
11.20 lb
Standards
UL 50, 50E Listed; Type 1; File Number E27567; cUL Listed per CSA C22.2 No 40; Type 1; File Number E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Max Shelf Locations Hooks Quantity
52 Hooks
Protection Rating
NEMA Type 1; IP30
Mounting Holes
7
Mounting
178 mm / 7.25 in / 184 mm

Description

Locking Utility Cabinets,Type 1,12.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.