Zoro Homepage

Locking Utility Cabinets, Type 1, 30.00x

  • Mfr # A302412UC

  • Zoro # G5828507


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Width
24 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A302412UC
Zoro #
G5828507
UPC #
783510147624
Country of Origin
Mexico

Dimensions

Width
24 in
Height
30 in
Depth
12 in
Size
30 x 24 x 12 in
Thickness
16 ga / 1.52 mm

Details

Item
Locking Utility Cabinets,Type 1,30.00x
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Number of Shelves
4
Gauge
16 ga
Application
Indoor
Color
Gray
Weight
65.55 lb
Standards
UL 50, 50E Listed; Type 1; File Number E27567; cUL Listed per CSA C22.2 No 40; Type 1; File Number E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Max Shelf Locations Hooks Quantity
4 Shelves
Mounting
558 mm / 18 in / 457 mm
Mounting Holes
22

Description

Locking Utility Cabinets,Type 1,30.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.