
Locking Utility Cabinets, Type 1, 36.00x
Mfr # A363012UC
Zoro # G5828428
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
12 in
Size
36 x 30 x 12 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A363012UC
Zoro #
G5828428
UPC #
783510147648
Country of Origin
Mexico
Dimensions
Depth
12 in
Size
36 x 30 x 12 in
Height
36 in
Width
30 in
Thickness
14 ga / 1.9 mm
Details
Item
Locking Utility Cabinets,Type 1,36.00x
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
1
Number of Shelves
5
Gauge
14 ga
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File Number E27567; cUL Listed per CSA C22.2 No 40; Type 1; File Number E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
89 lb
Protection Rating
NEMA Type 1; IP30
Max Shelf Locations Hooks Quantity
5 Shelves
Mounting Holes
28
Mounting
711 mm / 24 in / 610 mm
Description
Locking Utility Cabinets,Type 1,36.00x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.