Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Plate Kit, 4.75 in. Hx4.5 in. W

  • Mfr # AVK34

  • Zoro # G7560996


product price: $44.99
/ea

Key Features

Length
10.30 inch
Width
4.5 in
Height
0.20 inch
Color
Gray
Frame Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK34
Zoro #
G7560996
UPC #
783510285142
Country of Origin
United States

Dimensions

Length
10.30 inch
Width
4.5 in
Height
0.20 inch
Frame Depth
0.25 in
Cut Out Depth
0.5 in
Cut Out Width
3 in
Frame Height
4.75 in
Frame Width
4 1/2 in
Cut Out Height
3.5 in
Depth
0.25 in / 6 mm / 6 mm
Depth (D) (inch)
0.25
Width (W) (millimetre)
114
Thickness
14 gauge
Height (H) (millimetre)
121
Depth (D) (millimetre)
6
Thickness (T) (gauge)
14
Width (W) (inch)
4.5
Thickness (T) (millimetre)
1.9
Height (H) (inch)
4.75
Size
4.75 x 4.50 in
Overall Width
4.5 in
Overall Height
4.75 in
Overall Depth
0.25 in

Details

Item
Louvered Vent Kit
Color
Gray
Includes
Mounting Hardware
Description/Special Features
(4) Louvers
For Use With
Enclosure Air Conditioner
Frame Material
Mild Steel
Finish
Powder Coated
Material
Mild Steel
Usable Area (M x N) (square centimetre)
11.35
Usable Area (M x N) (square inch)
1.76
Color Code
ANSI 61
Louvre Quantity
4
Usable Area
1.76 in² / 11.35 cm²
Number of Louvers
4

Description

Louvered Vent Kit, Frame Height 4.75 in, Frame Width 4 1/2 in, Frame Depth 0.25 in, Cut Out Height 3.5 in, Cut Out Width 3 in, Cut Out Depth 0.5 in, Finish Powder Coated, For Use With Enclosure Air Conditioner, Includes Mounting Hardware, Frame Material Mild Steel, Color Gray, Description/Special Features (4) Louvers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.