Zoro Homepage

Louver Plate Kit, 5.62 in. Hx5.5 in. W

  • Mfr # AVK44

  • Zoro # G7519407


product price: $53.65
/ea

Key Features

Length
10.30 inch
Finish
Powder Coated
Width
5.5 in
For Use With
Enclosure Air Conditioner
Height
0.40 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK44
Zoro #
G7519407
UPC #
783510285166
Country of Origin
United States

Dimensions

Length
10.30 inch
Width
5.5 in
Height
0.40 inch
Frame Width
5 1/2 in
Cut Out Depth
0.5 in
Frame Depth
0.25 in
Cut Out Width
4 in
Frame Height
5.62 in
Cut Out Height
4.38 in
Depth
0.25 in / 6 mm / 6 mm
Size
5.62 x 5.50 in
Thickness
14 gauge
Depth (D) (inch)
0.25
Width (W) (inch)
5.5
Depth (D) (millimetre)
6
Width (W) (millimetre)
140
Height (H) (millimetre)
143
Thickness (T) (millimetre)
1.9
Height (H) (inch)
5.62
Thickness (T) (gauge)
14
Overall Height
5.62 in
Overall Width
5.5 in
Overall Depth
0.25 in

Details

Item
Louvered Vent Kit
Finish
Powder Coated
For Use With
Enclosure Air Conditioner
Color
Gray
Includes
Mounting Hardware
Description/Special Features
(4) Louvers
Frame Material
Mild Steel
Material
Mild Steel
Color Code
ANSI 61
Usable Area (M x N) (square inch)
2.5
Usable Area (M x N) (square centimetre)
16.13
Usable Area
2.50 in² / 16.13 cm²
Louvre Quantity
4
Number of Louvers
4

Description

Louvered Vent Kit, Frame Height 5.62 in, Frame Width 5 1/2 in, Frame Depth 0.25 in, Cut Out Height 4.38 in, Cut Out Width 4 in, Cut Out Depth 0.5 in, Finish Powder Coated, For Use With Enclosure Air Conditioner, Includes Mounting Hardware, Frame Material Mild Steel, Color Gray, Description/Special Features (4) Louvers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.