Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Plate Kit Filters, fits Louver Ki

  • Mfr # AFLT43

  • Zoro # G5877333


product price: $49.35
/ea

Key Features

Material
Aluminum
Finish
Mill
For Use With
For Use With Mfr. Model Number AVK43SS6, AVK43
Width
4-1/4 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFLT43
Zoro #
G5877333
UPC #
783510348502
Country of Origin
United States

Dimensions

Width
4-1/4 in
Depth
0.34 in
Size
3.84 x 4-1/4 in
Height
3.84 in
Overall Height
3.8 in
Overall Width
4.3 in
Overall Depth
0.3 in

Details

Item
Filter
Material
Aluminum
Finish
Mill
For Use With
For Use With Mfr. Model Number AVK43SS6, AVK43
Color
Unpainted
Weight
0.10 lb
Use With Steel Louver
AVK43
Use With Stainless Steel Louver
AVK43SS6
Accessory Type
Filter
Compatible with Brand
Hoffman
Compatible with Product Type
Louver Plate Kits
Compatible with Manufacturer Model Number
AVK43
Compatible Manufacturer Model Number
AVK43
Compatible Manufacturer Part Number
AVK43
Compatible with Manufacturer Model No.
AVK43
Compatible with Mfr. Model No.
AVK43
For Use with Mfr Model Number
AVK43
For Use With Mfr. Model Number
AVK43
Compatible Pump Manufacturer Part Number
AVK43
Compatible Mfr. Model Number
AVK43

Description

Filter, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.