Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Plate Kit Filters, fits Louver Kit, Aluminum

  • Mfr # AFLT86

  • Zoro # G6848678


product price: $70.99
/ea

Key Features

Material
Aluminum
Finish
Mill
For Use With
For Use With Mfr. Model Number AVK86SS6, AVK86
Width
8-1/4 in
Height
7.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFLT86
Zoro #
G6848678
UPC #
783510348809
Country of Origin
United States

Dimensions

Width
8-1/4 in
Height
7.02 in
Depth
0.34 in
Size
178 x 210 mm
Overall Height
7 in
Overall Width
8.3 in
Overall Depth
0.3 in

Details

Item
Filter
Material
Aluminum
Finish
Mill
For Use With
For Use With Mfr. Model Number AVK86SS6, AVK86
Color
Unpainted
Weight
0.20 lb
Use With Steel Louver
AVK86
Use With Stainless Steel Louver
AVK86SS6
Compatible with Brand
Hoffman
Compatible with Product Type
Louver Plate Kits
Accessory Type
Filter
Compatible with Manufacturer Model Number
AVK86
Compatible Manufacturer Model Number
AVK86
Compatible Manufacturer Part Number
AVK86
Compatible with Manufacturer Model No.
AVK86
Compatible with Mfr. Model No.
AVK86
For Use with Mfr Model Number
AVK86
For Use With Mfr. Model Number
AVK86
Compatible Pump Manufacturer Part Number
AVK86
Compatible Mfr. Model Number
AVK86

Description

Filter, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.