Zoro Homepage

Louver Plate Kits, 10.56x9.50, SS Type 3

  • Mfr # AVK88SS6

  • Zoro # G5861319


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Depth
0.31 in
Length
8 in / 203 mm
Width
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK88SS6
Zoro #
G5861319
UPC #
783510850609
Country of Origin
United States

Dimensions

Depth
0.31 in
Length
8 in / 203 mm
Width
9-1/2 in
Size
10.56 x 9-1/2 in
Height
10.56 in
Thickness
14 ga / 1.9 mm

Details

Item
Louver Plate Kits,10.56x9.50,SS Type 3
Material
Stainless Steel 316L
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Weight
2.20 lb
Usable Area
16.15 in² / 104.19 cm²
Louvre Quantity
8

Description

Louver Plate Kits,10.56x9.50,SS Type 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.