Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Plate Kits, 3.25x3.25, SS Type 31

  • Mfr # AVK23SS6

  • Zoro # G5861258


product price: $170.04
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Depth
0.19 in
Height
3-1/4 in
Width
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK23SS6
Zoro #
G5861258
UPC #
783510849702
Country of Origin
United States

Dimensions

Depth
0.19 in
Height
3-1/4 in
Width
3-1/4 in
Length
2 in / 51 mm
Size
3-1/4 x 3-1/4 in
Thickness
14 ga / 1.9 mm

Details

Item
Louver Plate Kits,3.25x3.25,SS Type 31
Material
Stainless Steel 316L
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Weight
0.26 lb
Usable Area
.86 in² / 5.54 cm²
Louvre Quantity
3

Description

Louver Plate Kits,3.25x3.25,SS Type 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.