Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Plate Kits, 4.50x5.50, SS Type 316

  • Mfr # AVK43SS6

  • Zoro # G6816024


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Gauge
14 ga
Height
4-1/2 in
Size
4-1/2 x 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK43SS6
Zoro #
G6816024
UPC #
783510850005
Country of Origin
United States

Dimensions

Height
4-1/2 in
Size
4-1/2 x 5-1/2 in
Length
4 in / 102 mm
Depth
1/4 in
Width
5-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Louver Plate Kits,4.50x5.50,SS Type 31
Material
Stainless Steel 316L
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Weight
0.58 lb
Louvre Quantity
3
Usable Area
1.88 in² / 12.10 cm²

Description

Louver Plate Kits,4.50x5.50,SS Type 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.