Zoro Homepage

Louver Plate Kits, 5.62x7.50, SS Type 316

  • Mfr # AVK64SS6

  • Zoro # G6816268


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Height
5.62 in
Gauge
14 ga
Length
6 in / 152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK64SS6
Zoro #
G6816268
UPC #
783510850203
Country of Origin
United States

Dimensions

Height
5.62 in
Length
6 in / 152 mm
Width
7-1/2 in
Depth
0.31 in
Size
5.62 x 7-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Louver Plate Kits,5.62x7.50,SS Type 31
Material
Stainless Steel 316L
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Weight
0.96 lb
Usable Area
5.21 in² / 33.61 cm²
Louvre Quantity
4

Description

Louver Plate Kits,5.62x7.50,SS Type 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.