Zoro Homepage

Louver Plate Kits, 7.88x7.50, SS Type 31

  • Mfr # AVK66SS6

  • Zoro # G5861364


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Length
6 in / 152 mm
Color
Unpainted
Width
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK66SS6
Zoro #
G5861364
UPC #
783510850302
Country of Origin
United States

Dimensions

Length
6 in / 152 mm
Width
7-1/2 in
Depth
0.31 in
Height
7.88 in
Size
7.88 x 7-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Louver Plate Kits,7.88x7.50,SS Type 31
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Gauge
14 ga
Weight
1.32 lb
Louvre Quantity
6
Usable Area
7.82 in² / 50.45 cm²

Description

Louver Plate Kits,7.88x7.50,SS Type 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.