
2 Point latch with Padlocking Electrical Enclosures, 30 in H, 8 in D, 28-1/4 in W, 12, Steel
Mfr # A30X1E2808
Zoro # G5816056
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
28-1/4 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30X1E2808
Zoro #
G5816056
UPC #
783510127060
Country of Origin
Mexico
Dimensions
Nominal Width
28-1/4 in
Nominal Height
30 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
2 Point latch with Padlocking
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP55
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Features
12 Indoor, dust-resistant
Weight
79
Lifting Eyes
0
Description
Low-Profile,One-To-Five,Door Disconnec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.