Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Assembly, Aluminum

  • Mfr # TBL100

  • Zoro # G5833328


product price: $29.89
/ea

Key Features

Material
Aluminum
Finish
Tinned
Features
Weather-Resistant, Except Dust
Color
Unpainted
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBL100
Zoro #
G5833328
UPC #
783510156282
Country of Origin
Canada

Details

Item
Lug Assembly,Aluminum
Material
Aluminum
Finish
Tinned
Features
Weather-Resistant, Except Dust
Color
Unpainted
NEMA Enclosure Type
3R
Weight
0.60 lb
Wire Range
(6) #14-2/0 kcmil
Protection Rating
NEMA Type 3R

Description

Lug Assembly,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.