Zoro Homepage

Lug Assembly, Aluminum

  • Mfr # TBL400

  • Zoro # G5833565


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Tinned
NEMA Enclosure Type
3R
Color
Unpainted
Features
Weather-Resistant, Except Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL400
Zoro #
G5833565
UPC #
783510156329
Country of Origin
Canada

Details

Item
Lug Assembly,Aluminum
Material
Aluminum
Finish
Tinned
NEMA Enclosure Type
3R
Color
Unpainted
Features
Weather-Resistant, Except Dust
Weight
1.52 lb
Protection Rating
NEMA Type 3R
Wire Range
(6) #4-600 MCM kcmil

Description

Lug Assembly,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.