Zoro Homepage

MAXRACK Air Baffle and Cable Managers fo

  • Mfr # M84D12

  • Zoro # G5864365


product price: $1,069.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M8416B45
Width
12 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84D12
Zoro #
G5864365
UPC #
783510253165
Country of Origin
United States

Dimensions

Width
12 in
Size
84.13 in x 12 in x 23.68 in
Depth
23.68 in
Height
84.13 in
Thickness
14 ga / 1.63 mm

Details

Item
MAXRACK Air Baffle and Cable Managers fo
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M8416B45
Gauge
14 ga
Color
Black
Series
MaxRack
Weight
110 lb
Use With Cisco Switch
Catalyst 6509/6513
Use With MaxRack
M8416B45

Description

MAXRACK Air Baffle and Cable Managers fo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.