Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAXRACK Air Baffle and Cable Managers for CISCO Switch, 84.13x18.00x39

  • Mfr # M84D18

  • Zoro # G6822394


product price: $1,218.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M8432B45
Height
84.13 in
Size
84.13 in x 18 in x 39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84D18
Zoro #
G6822394
UPC #
783510253172
Country of Origin
United States

Dimensions

Height
84.13 in
Size
84.13 in x 18 in x 39.37 in
Width
18 in
Depth
39.37 in
Thickness
14 ga / 1.63 mm

Details

Item
MAXRACK Air Baffle and Cable Managers fo
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M8432B45
Color
Black
Gauge
14 ga
Series
MaxRack
Weight
111.50 lb
Use With Cisco Switch
NEXUS 7018
Use With MaxRack
M8432B45

Description

MAXRACK Air Baffle and Cable Managers fo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.