
MAXRACK Air Baffle and Cable Managers for CISCO Switch, 96.13x18.00x39
Mfr # M96D18
Zoro # G6822333
product price: $1,356.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M9632B51
Size
96.13 in x 18 in x 39.37 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M96D18
Zoro #
G6822333
UPC #
783510253233
Country of Origin
United States
Dimensions
Size
96.13 in x 18 in x 39.37 in
Height
96.13 in
Width
18 in
Depth
39.37 in
Thickness
14 ga / 1.63 mm
Details
Item
MAXRACK Air Baffle and Cable Managers fo
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M9632B51
Color
Black
Gauge
14 ga
Series
MaxRack
Weight
126 lb
Use With Cisco Switch
NEXUS 7018
Use With MaxRack
M9632B51
Description
MAXRACK Air Baffle and Cable Managers fo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.