Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAXRACK Dust Cover, 1.00x17.95x11.33, Bl

  • Mfr # MDC10

  • Zoro # G5864338


product price: $74.79
/ea

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits MaxRack Depth 10 in
Depth
11.33 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDC10
Zoro #
G5864338
UPC #
783510253684
Country of Origin
United States

Dimensions

Depth
11.33 in
Height
1 in
Size
1 in x 17.95 in x 11.33 in
Width
17.95 in
Thickness
0.1 in / 2.5 mm
Fits MaxRack Depth
10-in.

Details

Item
MAXRACK Dust Cover,1.00x17.95x11.33,Bl
Material
Aluminum
Finish
Powder Coated
For Use With
Fits MaxRack Depth 10 in
Color
Black
Weight
3 lb
Series
MaxRack

Description

MAXRACK Dust Cover,1.00x17.95x11.33,Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.