Zoro Homepage

MAXRACK Dust Cover, 1.00x17.95x7.33, Black, Aluminum

  • Mfr # MDC6

  • Zoro # G6822349


product price: $62.55
/ea

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits MaxRack Depth 6 in
Depth
7.33 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDC6
Zoro #
G6822349
UPC #
783510253677
Country of Origin
United States

Dimensions

Depth
7.33 in
Width
17.95 in
Height
1 in
Size
1 in x 17.95 in x 7.33 in
Thickness
0.1 in / 2.5 mm
Fits MaxRack Depth
6-in.

Details

Item
MAXRACK Dust Cover,1.00x17.95x7.33,Bla
Material
Aluminum
Finish
Powder Coated
For Use With
Fits MaxRack Depth 6 in
Color
Black
Series
MaxRack
Weight
2 lb

Description

MAXRACK Dust Cover,1.00x17.95x7.33,Bla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.