Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MaxRack Hardware Kit, Black, Mild Steel

  • Mfr # MAXKIT

  • Zoro # G6829665


product price: $64.89
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Black
Series
MaxRack
Weight
1.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXKIT
Zoro #
G6829665
UPC #
783510293161
Country of Origin
United States

Details

Item
MaxRack Hardware Kit,Black,Mild Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Black
Series
MaxRack
Weight
1.20 lb

Description

MaxRack Hardware Kit,Black,Mild Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.