
MAXRACK Open Frame System, 98.13x24.00x16.50, Black, Aluminum
Mfr # M966B51
Zoro # G6821387
product price: $1,234.99
/eaKey Features
Material
Aluminum
Finish
Powder Coated
Width
24 in
Depth
16-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M966B51
Zoro #
G6821387
UPC #
783510242947
Country of Origin
United States
Dimensions
Width
24 in
Depth
16-1/2 in
Size
98.13 in x 24 in x 16-1/2 in
Height
98.13 in
Thickness
0.125 in / 3 mm
Details
Item
MAXRACK Open Frame System,98.13x24.00x1
Material
Aluminum
Finish
Powder Coated
Color
Black
Standards
UL 1863 Listed; File Number E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Cisco developer registered; EIA 310-D
Rack Units
51
Series
MaxRack
Weight
45 lb
Description
MAXRACK Open Frame System,98.13x24.00x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.