Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAXRACK Open Frame System, 98.13x24.00x26.25, Black, Aluminum

  • Mfr # M9616B51

  • Zoro # G6821378


product price: $1,784.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Powder Coated
Size
98.13 in x 24 in x 26-1/4 in
Color
Black
Height
98.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9616B51
Zoro #
G6821378
UPC #
783510242961
Country of Origin
United States

Dimensions

Size
98.13 in x 24 in x 26-1/4 in
Height
98.13 in
Width
24 in
Depth
26-1/4 in
Thickness
0.125 in / 3 mm

Details

Item
MAXRACK Open Frame System,98.13x24.00x2
Material
Aluminum
Finish
Powder Coated
Color
Black
Standards
UL 1863 Listed; File Number E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Cisco developer registered; EIA 310-D
Rack Units
51
Weight
47 lb
Series
MaxRack

Description

MAXRACK Open Frame System,98.13x24.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.