Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel

  • Mfr # A16N20ALP

  • Zoro # G6816408


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16N20MP, A16N20MPP
Height
16 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16N20ALP
Zoro #
G6816408
UPC #
783510859503
Country of Origin
Mexico

Dimensions

Height
16 in
Size
16 x 20 x 6.62 in
Depth
6.62 in
Width
20 in
Thickness
14 ga / 1.9 mm
Panel Size
13.00 x 18.50 in / 330 x 470 mm

Details

Item
Medium Hinged-Cover Pull Box,Type 1,16
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16N20MP, A16N20MPP
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Color
Gray
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
22 lb
Protection Rating
NEMA Type 1; IP30
Panel Gauge
14
Perforated Panel
A16N20MPP
Panel
A16N20MP

Description

Medium Hinged-Cover Pull Box,Type 1,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.