Zoro Homepage

Medium Hinged-Cover Pull Box, Type 1, 18.00x18.00x10.62, Gray, Steel

  • Mfr # A18N18CLP

  • Zoro # G6807405


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A18N18MP, A18N18MPP
Application
Indoor
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18N18CLP
Zoro #
G6807405
UPC #
783510489991
Country of Origin
Mexico

Dimensions

Width
18 in
Height
18 in
Depth
10.62 in
Size
18 x 18 x 10.62 in
Thickness
14 ga / 1.9 mm
Panel Size
15.00 x 16.50 in / 381 x 419 mm

Details

Item
Medium Hinged-Cover Pull Box,Type 1,18
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A18N18MP, A18N18MPP
Application
Indoor
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
28 lb
Panel Gauge
14
Panel
A18N18MP
Protection Rating
NEMA Type 1; IP30
Perforated Panel
A18N18MPP

Description

Medium Hinged-Cover Pull Box,Type 1,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.