Zoro Homepage

Medium Hinged-Cover Pull Box, Type 1, 24.00x20.00x10.62, Gray, Steel

  • Mfr # A24N20CLP

  • Zoro # G6816356


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N20MP, A24N20MPP
Color
Gray
Size
24 x 20 x 10.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24N20CLP
Zoro #
G6816356
UPC #
783510861308
Country of Origin
Mexico

Dimensions

Size
24 x 20 x 10.62 in
Width
20 in
Depth
10.62 in
Height
24 in
Thickness
14 ga / 1.9 mm
Panel Size
21.00 x 18.50 in / 533 x 470 mm

Details

Item
Medium Hinged-Cover Pull Box,Type 1,24
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N20MP, A24N20MPP
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
38 lb
Panel Gauge
14
Protection Rating
NEMA Type 1; IP30
Panel
A24N20MP
Perforated Panel
A24N20MPP

Description

Medium Hinged-Cover Pull Box,Type 1,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.