Zoro Homepage

Medium Hinged-Cover Pull Box, Type 1, 24.00x24.00x12.62, Gray, Steel

  • Mfr # A24N24DLP

  • Zoro # G6816374


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N24MP, A24N24MPP
Application
Indoor
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24N24DLP
Zoro #
G6816374
UPC #
783510861407
Country of Origin
Mexico

Dimensions

Height
24 in
Size
24 x 24 x 12.62 in
Width
24 in
Depth
12.62 in
Thickness
12 ga / 2.66 mm
Panel Size
21.00 x 22.50 in / 533 x 572 mm

Details

Item
Medium Hinged-Cover Pull Box,Type 1,24
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N24MP, A24N24MPP
Application
Indoor
Color
Gray
Gauge
12 ga
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
53 lb
Protection Rating
NEMA Type 1; IP30
Panel Gauge
12
Panel
A24N24MP
Perforated Panel
A24N24MPP

Description

Medium Hinged-Cover Pull Box,Type 1,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.