Zoro Homepage

Medium Hinged-Cover Pull Box, Type 1, 30

  • Mfr # A30N24CLP

  • Zoro # G5824709


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N24MP, A30N24MPP
Size
30 x 24 x 10.62 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30N24CLP
Zoro #
G5824709
UPC #
783510142766
Country of Origin
Mexico

Dimensions

Size
30 x 24 x 10.62 in
Width
24 in
Height
30 in
Depth
10.62 in
Thickness
12 ga / 2.66 mm
Panel Size
21.00 x 22.50 in / 533 x 572 mm

Details

Item
Medium Hinged-Cover Pull Box,Type 1,30
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N24MP, A30N24MPP
Application
Indoor
Gauge
12 ga
NEMA Enclosure Type
1
Color
Gray
Weight
59 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Panel
A30N24MP
Panel Gauge
12
Perforated Panel
A30N24MPP

Description

Medium Hinged-Cover Pull Box,Type 1,30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.