Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Hinged-Cover Pull Box, Type 1, 36.00x30.00x12.62, Gray, Steel

  • Mfr # A36N30DLP

  • Zoro # G6816469


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36N30MP, A36N30MPP
Width
30 in
Size
36 x 30 x 12.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36N30DLP
Zoro #
G6816469
UPC #
783510861605
Country of Origin
Mexico

Dimensions

Width
30 in
Size
36 x 30 x 12.62 in
Depth
12.62 in
Height
36 in
Thickness
12 ga / 2.66 mm
Panel Size
32.00 x 28.50 in / 813 x 724 mm

Details

Item
Medium Hinged-Cover Pull Box,Type 1,36
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36N30MP, A36N30MPP
Color
Gray
Application
Indoor
Gauge
12 ga
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
84 lb
Panel
A36N30MP
Panel Gauge
12
Perforated Panel
A36N30MPP
Protection Rating
NEMA Type 1; IP30

Description

Medium Hinged-Cover Pull Box,Type 1,36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.