Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering, Type 1, 30.00x30.00x10.00, Gra

  • Mfr # AMC303010R

  • Zoro # G5822259


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
30 x 30 x 10 in
Application
Indoor
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC303010R
Zoro #
G5822259
UPC #
783510137878
Country of Origin
Mexico

Dimensions

Size
30 x 30 x 10 in
Depth
10 in
Width
30 in
Height
30 in
Thickness
14 ga / 1.9 mm

Details

Item
Metering,Type 1,30.00x30.00x10.00,Gra
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Gauge
14 ga
Color
Gray
Type
Double
Weight
86 lb
Standards
CSA File Number 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Panel
25.75 x 25.75 in / 654 x 654 mm

Description

Metering,Type 1,30.00x30.00x10.00,Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.