
Metering, Type 1, 36.00x36.00x12.00, Gra
Mfr # AMC363612R
Zoro # G5822243
product price: $869.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
36 in
Height
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMC363612R
Zoro #
G5822243
UPC #
783510137885
Country of Origin
Mexico
Dimensions
Width
36 in
Height
36 in
Size
36 x 36 x 12 in
Depth
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Metering,Type 1,36.00x36.00x12.00,Gra
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Type
Double
Weight
137 lb
Standards
CSA File Number 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30
Panel
31.75 x 31.75 in / 806 x 806 mm
Protection Rating
NEMA Type 1; IP30
Description
Metering,Type 1,36.00x36.00x12.00,Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.