Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering, Type 1, 48.00x48.00x12.00, Gra

  • Mfr # AMC484812UG

  • Zoro # G5838404


product price: $3,197.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
48 in
Gauge
14 ga
Size
48 x 48 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC484812UG
Zoro #
G5838404
UPC #
783510163969
Country of Origin
Mexico

Dimensions

Width
48 in
Size
48 x 48 x 12 in
Height
48 in
Depth
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Metering,Type 1,48.00x48.00x12.00,Gra
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Type
Double
Weight
162 lb
Standards
CSA File Number 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP32

Description

Metering,Type 1,48.00x48.00x12.00,Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.