Zoro Homepage

Mobile Base, fits 600x500/600mm, Black,

  • Mfr # PMB66

  • Zoro # G5879309


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 500 and 600 x 600 mm
Gauge
10 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB66
Zoro #
G5879309
UPC #
783510378899
Country of Origin
Mexico

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Mobile Base,fits 600x500/600mm,Black,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 500 and 600 x 600 mm
Gauge
10 ga
Color
Black
Series
ProLine
Weight
55.10 lb
Fits Frame
600 x 500 and 600 x 600 mm

Description

Mobile Base,fits 600x500/600mm,Black,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.