Zoro Homepage

Mobile Base, fits 800x500/600mm, Black, Steel

  • Mfr # PMB86

  • Zoro # G6851916


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 500 and 800 x 600 mm
Color
Black
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB86
Zoro #
G6851916
UPC #
783510378691
Country of Origin
Mexico

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Mobile Base,fits 800x500/600mm,Black,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 500 and 800 x 600 mm
Color
Black
Gauge
10 ga
Weight
68 lb
Series
ProLine
Fits Frame
800 x 500 and 800 x 600 mm

Description

Mobile Base,fits 800x500/600mm,Black,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.