Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Base Leveling Kit, Black, Steel

  • Mfr # PMBLM12

  • Zoro # G6806644


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Mobile Base
Color
Unpainted
Weight
1.22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMBLM12
Zoro #
G6806644
UPC #
783510464899
Country of Origin
Mexico

Details

Item
Mobile Base Leveling Kit,Black,Steel
Material
Mild Steel
Finish
Plated
For Use With
Mobile Base
Color
Unpainted
Weight
1.22 lb
Series
ProLine

Description

Mobile Base Leveling Kit,Black,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.