
Modular Triangle Support Bracket Kit, White, Steel
Mfr # LMTSB12W
Zoro # G6831564
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 6, 12 in
Gauge
14 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMTSB12W
Zoro #
G6831564
UPC #
783510299620
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Modular Triangle Support Bracket Kit,Wh
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 6, 12 in
Gauge
14 ga
Color
White
Weight
3.80 lb
Fits Cable Runway
6, 12 in
Description
Modular Triangle Support Bracket Kit,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.