Zoro Homepage

Modular Triangle Support Bracket Kit, White, Steel

  • Mfr # LMTSB18W

  • Zoro # G6831668


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 6, 18 in
Gauge
14 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMTSB18W
Zoro #
G6831668
UPC #
783510299637
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Modular Triangle Support Bracket Kit,Wh
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 6, 18 in
Gauge
14 ga
Color
White
Weight
5.40 lb
Fits Cable Runway
6, 18 in

Description

Modular Triangle Support Bracket Kit,Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.