Zoro Homepage

Mounting Bracket Kit, 14.00 fits 14 ga., Gray, Steel

  • Mfr # AMFK3RL014

  • Zoro # G6852248


product price: $32.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
14.00 fits 14 ga.
Color
Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMFK3RL014
Zoro #
G6852248
UPC #
783510381806
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Overall Bracket Width
14 in / 356 mm

Details

Item
Mounting Bracket Kit,14.00 fits 14 ga.,
Material
Mild Steel
Finish
Powder Coated
For Use With
14.00 fits 14 ga.
Color
Gray
Gauge
12 ga
Weight
2.40 lb
Hole Spacing, Mounting Bracket
13 in / 330 mm

Description

Mounting Bracket Kit,14.00 fits 14 ga.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.