
Mounting Bracket Kit, 5.00 fits 16 ga.,
Mfr # AMFK3RL016
Zoro # G5879178
product price: $27.19
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
5.00 fits 16 ga.
Gauge
12 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMFK3RL016
Zoro #
G5879178
UPC #
783510381707
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Overall Bracket Width
5 in / 127 mm
Details
Item
Mounting Bracket Kit,5.00 fits 16 ga.,
Material
Mild Steel
Finish
Powder Coated
For Use With
5.00 fits 16 ga.
Gauge
12 ga
Color
Gray
Weight
0.62 lb
Hole Spacing, Mounting Bracket
4 in / 102 mm
Description
Mounting Bracket Kit,5.00 fits 16 ga.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.